Brake cleaner
Brake cleaner
BRKCLNR-UMBC-600ML
Register now and access more than 125,000 products
Fast flash-off behaviour and excellent cleaning performance
- Fast and effective removal of soot, grease, brake dust and oily residues
- Residue-free cleaning
Acetone-free
High degree of material compatibility with paints, plastics, seals and rubber
AOX- and silicone-free
Do not spray on hot components. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be tested on an invisible area.
Datasheets(X)
For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.
Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.
Contents | 600 ml |
Container | Aerosol can in a display box |
Smell/fragrance | Solvent-like |
Colour | Colourless |
Chemical basis | Naphtha |
Density/conditions | 0.715 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |